Shop All Deadbolt Locks
Constructor
Constructor Deadbolt Door Lock Set with Double Cylinder; Satin Nickel
Mfr # CON-DBT-SN-D
Zoro # G703700129
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-DBT-SN-D
- Zoro # G703700129
- UPC # 840175100866
- Country of Origin China
- Category Deadbolt Locks
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Deadbolt Door Lock Set with Double Cylinder, Satin Nickel
- Matching Strike Plate Included
- Residential Use
- Double Cylinder
- Finish: Satin Nickel
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 5" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer Lock 9/16" Chr (U9943)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent w/ 2"W x 2"H , Brickmould Sill Frame, 34"W x 36"H (GVPVE34X3603SN)
- GLOBAL DOOR CONTROLS YKK Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1300-LH-AL)
- AMERIMAX HOME PRODUCTS ELBOW ""A"" 3""X4"" ALUM WHT (47264)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8252.044)
- DEFENDER SECURITY Brass Double Cylinder Single Rim Deadlock, Jimmy-Resistant (U 9972)
- SCHLAGE Wifi Deadbolt Ab (BE489WBVCAM716)
- CORBIN RUSSWIN Deadbolt w/Thumbturn, Satin Chrome (DL3213 626)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8231.060.PAT)
- NATIONAL LOCK National Lock N8090 14A 415 Key 415 Disc Tumbler Gang Lock - Bright Nickel (N8090 14A 415)
- ARROW DBX Series Grade 2, Single Cyl, SFIC Less Core, US3, Rectangle Stk (DBX61-605-IC)
- Constructor Deadbolt Locks and Deadlatches