Shop All Deadbolt Locks
Constructor
Constructor Deadbolt Door Lock Set with Double Cylinder; Polished Brass
Mfr # CON-DBT-PB-D
Zoro # G703700174
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-DBT-PB-D
- Zoro # G703700174
- UPC # 840175100880
- Country of Origin China
- Category Deadbolt Locks
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Matching Strike Plate Included
- Residential Use
- Double Cylinder
- Finish: Polished Brass
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 5" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 7/8 in. Nylon Bi-Fold Closet Spring-Loaded Top Roller Guide (2 Pack) (N 6703)
- ZORO SELECT 2 in W x 36 in H Stainless steel Continuous Hinge (2ZFN4)
- HILLMAN KeyKrafter Universal House/Office Key Blank 2064 LF12 Double, 4PK (532064)
- DELTANA Hand Rail Brackets, 3-5/16" Projection Satin Nickel (HRB325U15)
- SCHLAGE B-Series Aged Bronze Double Cylinder Deadbolt (B62NG716)
- SCHLAGE BE365VCAM619 Deadbolt, 2 Grade, Zinc, Satin Nickel, 238, 234 in Backset, C Keyway (BE365V CAM 619)
- SCHLAGE Double Cylinder Mortise Deadlock, Satin Chrome (L9462P 626)
- SCHLAGE Grade 2, Single Cyl Deadlatch, C KWY, US26, Rectangle Stk (B250PD 625)
- MEDECO Deadbolt, Double, 2-3/8in. Backset, 5 Pins (11C625-T-26-DL-S)
- KABA ILCO Bottom Rail Lock, Brass, 1-9/16in (BRL-03)
- TELL Single Cylinder Grade 2 Deadbolt, SCC Keyway, KA4, Bright Brass (DB2060-SC-US3)
- Constructor Deadbolt Locks and Deadlatches