Shop All Deadbolt Locks
Constructor
Constructor Deadbolt Door Lock Set with Double Cylinder; Antique Bronze
Mfr # CON-DBT-AB-D
Zoro # G403700221
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-DBT-AB-D
- Zoro # G403700221
- UPC # 840175104093
- Country of Origin China
- Category Deadbolt Locks
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Matching Strike Plate Included
- Residential Use
- Double Cylinder
- Finish: Antique Bronze
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 5" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Aluminum Finish (ALH01)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/3-1/2"W x 1"H, Standard Frame, 30"W x 30"H (GVPVE30X3001SN)
- STRYBUC Pivot Lock Shoe White Cam (83-508)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 1 Hook & 2 Strips/Pack (17003ES)
- SCHLAGE Bright Brass Brass Single Cylinder Deadbolt (B60605)
- KWIKSET Single Cylinder Deadbolt with RCAL Latch and RCS Strike with New Chassis Matte Black Finish (660-514.DS)
- BALDWIN Estate Unlacquered Brass Deadbolts (8285.031)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D261M 626)
- IVES COMMERCIAL Solid Brass 4in Modern Surface Bolt Satin Nickel Finish (40B154)
- DEGUARD Double Cylinder Deadbolt Grade 1 Satin Chrome Schlage (26D) (DG1DB02-26D-SC)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Tuscan Bronze (DBFR5410TB)
- Constructor Deadbolt Locks and Deadlatches