Shop All Keyed Entry Handlesets
Constructor
Constructor Comfort Entry Lock Set with Door Lever Handle; Polished Brass
Mfr # CON-COM-PB
Zoro # G903715756
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-COM-PB
- Zoro # G903715756
- UPC # 840175100842
- Country of Origin China
- Category Keyed Entry Handlesets
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Residential Use
- Finish: Polished Brass
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 6" H x 17" W x 8" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 106, PK25 (ZUSAS70FDA106)
- ZORO SELECT Plastic Tip, For 5U618, 4JG77, PK10 (SS5U618C1G)
- FASADE Fasade 18in x 24in Rings Argent Bronze Backsplash Panel 5pk (PB6128)
- EKENA MILLWORK 36 3/4"W x 13 3/4"H x 1 3/4"P Valence Center with Scrolls Onlay (ONL36X13VA)
- CONSTRUCTOR Constructor Cerberus Entry Hand Set Door Lock; Oil Rubbed Bronze (CON-CER-ORB)
- KWIKSET Tavaris Handleset with Vedani Lever - Deadbolt Keyed One Side - featuring SmartKey, Satin (KWS-800TVHXVDL-26D-SMT-CP)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (M522.003.LENT)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85350.003.LENT)
- BALDWIN ESTATE Entry Handlesets Bright Chrome (6976.260.LENT)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6802.003.R)
- Constructor Keyed Entry Handlesets