Shop All Privacy Door Knobs
Constructor
Constructor Chronos Privacy Door Lever Lock Set Knob Handle Set; Antique Copper
Mfr # CON-CHR-AC-BK
Zoro # G103724053
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-CHR-AC-BK
- Zoro # G103724053
- UPC # 840175104352
- Country of Origin China
- Category Privacy Door Knobs
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For Bedroom and Bathroom
- Matching Strike Plate Included
- Residential Use
- Locks with a privacy pin on the inside but can get unlocked from outside with a screwdriver in case of emergency
- Comes with no key
- Finish: Antique Copper
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB368567)
- COMMAND HOOKS WIRE SMALL CLR3PK (17067CLR)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1-1/8 in., Gray Finish Single Pack (U 9521)
- EKENA MILLWORK 4"W x 8"D x 12"H Medium Lucan Wood Corbel, Rubberwood (CORW04X08X12LURW)
- CONSTRUCTOR Constructor Chronos Privacy Door Lever Lock Set Knob Handle Set; Antique Bronze (CON-CHR-AB-BK)
- CONSTRUCTOR Prelude Entry Lever Door Lock with Knob Handle Lockset, Antique Copper (CO93375)
- CONSTRUCTOR Chronos Entry Bronze Door Lever Lock Knob Handle Set, Antique Copper (CO93392)
- BALDWIN RESERVE Baldwin Reserve PVRUSRAR481 Privacy Rust (PV.RUS.RAR.481)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-935)
- SCHLAGE Privacy Knob Black (F40PLY622)
- KWIKSET Athens Privacy Lock w/New Chassis w/RCAL (SK3000AS-15)
- Constructor Door Locks and Deadbolts