Shop All Passage Door Knobs
Constructor
Constructor Chronos Passage Door Lever Lock Knob Handle Set; Antique Copper
Mfr # CON-CHR-AC-PS
Zoro # G803715665
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-CHR-AC-PS
- Zoro # G803715665
- UPC # 840175104314
- Country of Origin China
- Category Passage Door Knobs
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For hallway and closet
- Residential Use
- Comes with no key
- Finish: Antique Copper
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Touchbar Rim, Anodized Aluminum (692 36 628RD L)
- TRIMCO UL 24" Flush Bolt for Metal Doors Satin Chrome (3917-24.626)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 36 In (654-36)
- ZORO SELECT O-Ring, Buna N, Dash 031, 1-3/4, 1.879, PK25 (U38801.006.0175)
- CONSTRUCTOR Chronos Passage Door Lever Lock Set Knob Handle Set- Antique Bronze (CON-CHR-AB-PS)
- CONSTRUCTOR Etude Passage Lever Door Lock with Knob Handle Lockset- Satin Nickel (CON-ETU-SN-PS)
- MASTER LOCK Knob Lockset, Biscuit Style, Aged Bronze (BC0512PBOX)
- SAFELOCK Regina Knob Privacy Lock with RCAL Latch and RCS Strike Matte Black Finish (SK3000RG-514)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57790)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Stafford Oil Rubbed Bronze Passage Knob KW1 1.75 in. (23041-150)
- COPPER CREEK Colonial Knob Passage Function, Polished Brass (CK2020PB)
- Constructor Door Locks and Deadbolts