Shop All Keyed Entry Door Knobs
Constructor
Constructor Chronos Entry Door Lever Lock Set Knob Handle Set; Polished Brass
Mfr # CON-CHR-PB-ET
Zoro # G503715736
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-CHR-PB-ET
- Zoro # G503715736
- UPC # 840175102242
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For Entry doors
- Residential Use
- Comes with 3 brass keys
- Finish: Polish Brass
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-24DC-26D)
- CODEL DOORS 32" x 84" Primed 1-Panel Interior Shaker Slab Door (2870pri8401)
- AMEROCK BP865CSG10-25PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP865CSG10-25PACK)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1104BCX689)
- CONSTRUCTOR Constructor Chronos Entry Door Lever Lock Set Knob Handle Set; Oil Rubbed (CON-CHR-ORB-ET)
- CONSTRUCTOR Constructor Chronos Entry Bronze Door Lever Lock Knob Handle Set; Antique Copper (CON-CHR-AC-ET)
- CAL-ROYAL Grade 1 Cylindrical Lock, 20-Privacy, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (CGN20-26D)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - VESTIBULE - 1-1/16 X 7-5/8 - POLISHED BRASS - RIGHT HAND (MRK-114DW-3-RH)
- KWIKSET Laurel Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch and RCS Strike Satin Nickel Fin (740L-15S)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- Constructor Door Locks and Deadbolts