Shop All Keyed Entry Door Knobs
Constructor
Constructor Chronos Entry Bronze Door Lever Lock Knob Handle Set; Antique Copper
Mfr # CON-CHR-AC-ET
Zoro # G703715710
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-CHR-AC-ET
- Zoro # G703715710
- UPC # 840175104338
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For Entry doors
- Residential Use
- Comes with 3 brass keys
- Finish: Antique Copper
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Door Closer, Concealed, Polished Chrome (11094000013)
- PRIME-LINE 0.145 in. x 500 ft. Roll Black Foam Screen Spline 1 Roll (P 8123)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Brown, PK12 (00985)
- SPD Welded Blade End Gas Spring (GSWB2447146)
- CONSTRUCTOR Constructor Chronos Entry Door Lever Lock Set Knob Handle Set; Oil Rubbed (CON-CHR-ORB-ET)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 26D)
- CAL-ROYAL Design Single Dummy Trim Lever, US26D Satin Chrome (SL40-26D)
- EMTEK Satin Nickel Entry 5123ROUUS15 (5123ROUUS15)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 622 CAM)
- KWIKSET Kwikset: SC1 Pismo Entry Door Knob with Square Rose Satin Nickel / with SmartKey Technology (KWS-740PSK-SQT-SMC-15)
- COPPER CREEK Ball Knob Keyed Entry Function, Satin Stainless (BK2040SS)
- Constructor Keyed Entry Door Knobs