Shop All Dummy Door Knobs
Constructor
Constructor Chronos Dummy Door Lever Lock Set Knob Handle Set; Oil Rubbed Bronze
Mfr # CON-CHR-ORB-DM
Zoro # G504126647
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-CHR-ORB-DM
- Zoro # G504126647
- UPC # 840175102846
- Country of Origin China
- Category Dummy Door Knobs
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features Specifications- Finish: Oil Rubbed Bronze
- Fits: 1 3/8"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 4" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 4 in., 11/64 in (304-300-0400)
- SURE-LOC HARDWARE Sure-Loc Hardware Robe and Coat Hook, Satin Nickel (RH3 15)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Classroom, Brushed Chrome (SLC0926DKA4)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/2 in. L Polished Steel Quick Snap 200 lb (T7631534)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 GEO 625 CAM)
- BALDWIN RESERVE Baldwin Reserve HDRUSRSR492 Half Dummy R (HD.RUS.RSR.492)
- SCHLAGE Antique Brass Dummy Knob Lockset, Plymouth (F170 PLY 609)
- SCHLAGE Knob Lockset, Mechanical, Grd. 2, F Bell (F170 BEL 626)
- OMNIA Single Dummy Knob Oil Rubbed Bronze 935 with Modern Rose (935MD/0.SD10B)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 PLY 605)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Tuscan Bronze (EK2090TB)
- Constructor Door Locks and Deadbolts