Shop All Keyed Entry Handlesets
Constructor
Constructor Cerberus Entry Hand Set Door Lock Handle; Polished Brass
Mfr # CON-CER-PB
Zoro # G304126960
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-CER-PB
- Zoro # G304126960
- UPC # 840175101078
- Country of Origin China
- Category Keyed Entry Handlesets
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Residential Use
- Finish: Polished Brass
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 6" H x 17" W x 8" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Bianco Catala SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0077-SAM)
- LEVEL-IT Leveling Mount, Boltless, M12, 1-7/8in Base (MT-SW2)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DS3626)
- ZORO SELECT Window Barrel Bolt, Zinc (1VZV3)
- CONSTRUCTOR Constructor Cerberus Entry Hand Set Door Lock; Oil Rubbed Bronze (CON-CER-ORB)
- EMTEK Oil Rubbed Bronze Handleset 4811HEUS10B (4811HEUS10B)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- AIPHONE IXG Series IP Multi-Tenant Video Intercom (IX-DVM)
- SURE-LOC HARDWARE Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Cedar Handleset Trim, Satin Nickel (CN507-R-CD 15)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (M522.003.LENT)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 PLY 609)
- Constructor Door Locks and Deadbolts