Shop All Hand Dryers
Constructor
Constructor 1900 W High Speed Automatic Plastic Durable Constructor Infared Hand Dryer; White
Mfr # CON-CHD200W
Zoro # G604035795
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Constructor
- MFR # CON-CHD200W
- Zoro # G604035795
- UPC # 840175103133
- Country of Origin China
- Category Hand Dryers
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Touch-free hand drying ensures complete hygiene
- Built-in tamper-proof timer prevents overuse by automatically stopping the unit after 25 seconds of continuous use
- To continue using, insert your hands into the drying area again
- Antibacterial coating
- Eliminates the need for paper towels
- Easy to use and maintain
- Voltage: AC110-127V
- Frequency: 50Hz/60Hz
- Power: 1900W
- Wind speed: 90M/S
- Heat power: 1000W
- Motor: Brush motor
- Induction method: IR blocking
- Protection class: IPX4
- Item size: 300x220x687mm
- Weight: Around 19lb
- Dimension: 27.1" H x 8.7" W x 11.8" L
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Threaded, Steel, 2"Pipe Size (BULK-PF-597)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Particle Board, Almond (65-M781801-4000)
- JONES STEPHENS Water Meter Box, Jumbo, 15", Sld Green Lid (M15001)
- GENERAL WIRE 3 Float Model Flood Guard, (3F)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- EXCEL DRYER Excel Dryer 604161AH High Speed Hand Dryer XL-SB-1.1N-H-110-120V - Brushed Stainless Steel (604161AH)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainles Steel Brushed, 120V (ALP400-10-SSB)
- XLERATOR Wall Guard, Silver, Stainless Steel, PK2 (89S)
- EGER PRODUCTS Dryer, Hand (Dual Jet, White) (EA-AK2030H-W)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-110-120V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-110-120V)
- Constructor Hand Dryers