Shop All Window Replacement Screens
Construction Metals
Construction Metals KM425 Mesh Multi-Use Screening; 4 in. x 25 ft.
Mfr # 741957
Zoro # G903734986
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Construction Metals
- MFR # 741957
- Zoro # G903734986
- UPC # 736223142684
- Country of Origin United States
- Category Window Replacement Screens
Description
Features
- Size - 4 in. x 25 ft.
- Kwik mesh multi-use screening.
- Widely used for ventilation at new construction.
- Old vent or screen patch.
- Rodent & insect control.
- Tree trunk protection.
- Hobby use.
- 0.13 in. Galvanized Expanded metal.
- Will not rust & roll.
- Dimension - 5 x 5 x 4 in.
- Item Weight - 1.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCRALH154916)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- DON-JO 1-3/8" x 9" Blank Electric Strike Aluminum Frame Filler Plate (AF29SL)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W (1XRT4)
- PHIFER SCREEN CLOTH BK 36 in. X100' (3039017)
- PHIFER Aluminum Insect Screening, 42 x 100', Charcoal, 18x16 Mesh, One Roll (3000965)
- PHIFER Aluminum Vent Insect Screening, 12 x 100', Charcoal (3001611)
- PHIFER WIRE 48 in W X 100 ft L Natural Aluminum Insect Screen Cloth (3000739)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 30 x 50', Black, 17x8 Mesh, One Roll (3004132)
- ADFORS SCREEN 36""X84""INVISIBLE (FCS8478-M)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 72x100', Stucco, One Roll (3004080)
- Construction Metals Window Replacement Screens