Shop All Furnace and Heater Parts
Construction Metals
Construction Metals 272516 14 x 24 in. Gable Louver
Mfr # 272516
Zoro # G104144836
original price:
$91.75
6% off
new price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Construction Metals
- MFR # 272516
- Zoro # G104144836
- Country of Origin China
- Category Furnace and Heater Parts
Description
14" x 24" gable louver. 28 gauge galvanized steel, 1 piece construction with a 2" thick frame. 1/8 " galvanized wire mesh, 147 sq. in. net free vent area. Ventilates 306 sq. ft. The rough opening is 14-1/4" x 24-1/4". Nailing flange with 7/8" reveal for stucco construction. Conforms to Federal Spec QQ-5775A, type 1, class 4 ASTM A-527 and Meets FHA codes.
Features- Gable Louver
- Made from high quality material
- Size: 14" x 24"
- Country of Origin: United States
- Weight: 0.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL R134a Can Tap, Screw-On (51205)
- WHITE-RODGERS Thermostat, 1 H 1 C, Battery, 24VAC (01E78 144)
- LENNOX Control Board (80K12)
- MARADYNE Heater Tube, w/Grill Face, 4"x10-1/2" (TA8000505)
- CONSTRUCTION METALS Construction Metals VD816G SD-168 Galvanized Soffit Vent (520197)
- ROBERTSHAW Temperature Control (O60-200)
- BROAN Heating Element (99270725)
- MARKEL PRODUCTS Limit, Wall Heater 3320, 4-4.8kW (27648002)
- MODINE Blower Motor, 115V (9F0302260000)
- WEIL MCLAIN Draft Diverter, 5" To 6" (450-021-242)
- HEIL QUAKER /ICP 1185923 Condenser Motor 1/230 (1185923)
- Construction Metals Furnace and Heater Parts