Shop All Gable Vents
Construction Metals
14x18 Gable Louver
Mfr # GLPG1418G-1/8
Zoro # G208250983
product price: $15.15
/ea
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Construction Metals
- MFR # GLPG1418G-1/8
- Zoro # G208250983
- UPC # 793653206355
- Country of Origin United States
- Category Gable Vents
Description
14 x 18 gable louver 28 gauge galvanized steel, 1 piece construction with a 2 thick frame 18 galvanized wire mesh, 110 sq in net free vent area Ventilates 229 sq ft The rough opening is 1414 x 1814 Nailing flange with 78 reveal for stucco construction Conforms to Federal Spec QQ5775A, type 1, class 4 ASTM A527 and Meets FHA codes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, 3 In, TufFlex (A40MPGR-TF-300-E)
- EKENA MILLWORK 4"W x 4"D x 7 1/2"H Devon Corbel (COR04X04X07DE)
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H4570B)
- IQ AMERICA PC5610 Contemporary Designer Series Door Bell Chime -Glass with Pewter (PC5610)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 22"H (GVPRT14X2202SN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vnt: Non-Functional, w/2"W x 1-1/2"H, Brickmould Frame, 36"W x 24"H (GVPVE36X2402SN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 26"W x 32"H (GVPVE26X3201SF)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 26"W x 32"H (GVPVE26X3203SF)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 32"W x 20"H (GVPRT32X2002SF)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 16"W x 22"H (GVPRT16X2203SF)
- DWELLINGDESIGNS Eken A Millwork 24 in. W x 36 in. Architectural Vertical Gable Vent Louver, Decorative (DW69092)
- Construction Metals Gable Vents