Shop All Gable Vents
Construction Metals
14x12 Gable Louver
Mfr # GLPG1412G-1/8
Zoro # G308250999
product price: $12.65
/ea
Sold in multiples of 2 for $25.30
$25.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Construction Metals
- MFR # GLPG1412G-1/8
- Zoro # G308250999
- UPC # 793653206348
- Country of Origin United States
- Category Gable Vents
Description
14 x 12 gable louver 28 gauge galvanized steel, 1 piece construction with a 2 thick frame 18 galvanized wire mesh, 65 sq in free vent area Ventilates 135 sq ft The rough opening is 1414 x 1214 Nailing flange with 78 reveal for stucco construction Conforms to Federal Spec QQ5775A, type 1, class 4 ASTM A527 and Meets FHA codes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock 21B, 2 Inch Tall Shackle, Non Key Retained, with Chain (21B772LM5)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E824)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Satin Nickel (BARN-STOP2 15)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP1601-T X 690)
- CANPLAS Duraflo Gable Vent, 22-1/2 In L, 33-3/4 In W, Vinyl, White (626095-00)
- EKENA MILLWORK Vertical Urethane Gable Vent Louver, Non-Functional, 18"W x 28"H (GVVE18X28D)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 22"H (GVPRT14X2202SN)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 12"W x 12"H (GVPOC12X1203SF)
- CANPLAS Duraflo Gable Vent, 21-1/8 In L, 15.14 In W, Polypropylene, White (626075-00)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 24"W x 38"H (GVPVE24X3801SN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 24"W x 36"H (GVPVE24X3601SF)
- Construction Metals Gable Vents