Shop All Gable Vents
Construction Metals
12x12WHT Gable Louver
Mfr # GLFF1212WH-1/8
Zoro # G408250998
product price: $15.99
/ea
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Construction Metals
- MFR # GLFF1212WH-1/8
- Zoro # G408250998
- UPC # 793653206263
- Country of Origin United States
- Category Gable Vents
Description
12 x 12 prepainted white finish gable louver 28 gauge galvanized steel, 1 piece construction with a 2 in thick frame 18 galvanized wire mesh, 63 sq in net free vent area Ventilates 131 sq ft The rough opening is 1214 x 121 Nailing flange at front for retro or siding applications Conforms To Federal Spec QQ5775A, type 1, class 4 ASTM A527 and Meets FHA codes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si (4040XP-HCUSH 690)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF244-040)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (425HD-48)
- EKENA MILLWORK 5"OD x 7/8"P Traditional Onlay (ONL05X05TR)
- DWELLINGDESIGNS Eken A Millwork 24 in. W x 36 in. Architectural Vertical Gable Vent Louver, Decorative (DW69092)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 36"W x 36"H (GVPVE36X3601SF)
- EKENA MILLWORK Vertical Gable Vent Louver, Functional, 18"W x 24"H x 2 1/8"P (GVVE18X24F)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 20"H (GVPVE20X2001FUN)
- EKENA MILLWORK Vertical Gable Vent, Functional, Western Red Cedar Gable Vent w/1" x 4" Flat Trim Frame, 12"W x 14"H (GVWVE12X1401SFPWR)
- DWELLINGDESIGNS 24 In. W X 30 In. H Vertical Gable Vent Louver, Architecture Functional accents (DW2572360)
- EKENA MILLWORK Pitch 6/12 Triangle Gable Vent, Non-Functional, 72"W x 18"H x 2 1/8"P (GVTR72X18D)
- Construction Metals Gable Vents