Shop All Gable Vents
Construction Metals
12x12WHT Gable Louver
Mfr # GLFF1212WH-1/8
Zoro # G208250990
product price: $16.65
/ea
Sold in multiples of 10 for $166.50
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Construction Metals
- MFR # GLFF1212WH-1/8
- Zoro # G208250990
- UPC # 793653206263
- Country of Origin United States
- Category Gable Vents
Description
12 x 12 prepainted white finish gable louver 28 gauge galvanized steel, 1 piece construction with a 2 in thick frame 18 galvanized wire mesh, 63 sq in net free vent area Ventilates 131 sq ft The rough opening is 1214 x 121 Nailing flange at front for retro or siding applications Conforms To Federal Spec QQ5775A, type 1, class 4 ASTM A527 and Meets FHA codes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/60 KA)
- EBERHARD MANUFACTURING CO Striker Stud 3/4" Thread (EMC 1T-240-52U ZN)
- DURA-LIFT Garage Door Hardware Installation Kit (for 8 ft. x 7 ft. Doors) (DLK8)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B722L)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 22"H (GVPRT14X2202SN)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 36"H (GVPVE24X3601FUN)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 20"H (GVPVE14X2002SF)
- DWELLINGDESIGNS 65 in. W x 27 in. H x 2.12 in. P Decorative Accents - Pitch 10 by 12 Triangle Gable Vent (DW69089)
- EKENA MILLWORK Round Gable Vent Unfinished, Non-Functional, Pine Gable Vent w/ Decorative Face Frame, 12"W x 12"H (GVWRO12X1202SDUPI)
- EKENA MILLWORK Arch Top Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 24"H (GVPAR20X2401FUN)
- EKENA MILLWORK Round Gable Vent Louver, Non-Functional, 18"W x 18"H x 1 1/8"P (GVRO18D)
- Construction Metals Gable Vents