Shop All Stamps and Ink Pads
Consolidated Stamp Mfg
Consolidated Stamp COS071509 Stamp with NIO Voucher & Fancy Gray Ink Pad
Mfr # 71509
Zoro # G504159096
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Consolidated Stamp Mfg
- MFR # 71509
- Zoro # G504159096
- UPC # 39956715096
- Country of Origin China
- Category Stamps and Ink Pads
Description
NIO personalized stamp allows you to creatively personalize any occasion. Each NIO includes a stamp, ink pad and unique voucher code. You'll find hundreds of design templates to choose from for all of life's occasions. Themes include love and wedding, celebration and gifts, new or return address, birth and baby, cooking and crafting, and more. Change designs or colors as often as you like, all you need is one NIO. Stamp Type.
Specifications- Stamp Type: Self-Inking Stamp
- Ink Types: Self-Inking
- Impression Diameter: 1.56"
- Ink Color: Fancy Gray
- Replacement Ink NIO 071510, NIO 071513, NIO 071519
- Suggested Use: Office, Personal
- For Use With: NIO Ink Pads
- Frame & Housing Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel (1031LMR)
- BOX PACKAGING Flat Cardboard Corrugated Boxes, 16"L x 8"W x 4"H, Kraft (1684)
- BSC PREFERRED 3 x 3 x 43'' White Square Mailing Tubes, 25PK (S-1580)
- ZORO SELECT Literature Mailers, 10" x 8" x 3", White, 50/Bundle (55VK47)
- CONSOLIDATED STAMP MFG Consolidated Stamp 011093 2000 Plus Easy Select Dater - Paid & Date; Red (11093)
- CONSOLIDATED STAMP MFG Consolidated Stamp 010180 2000 PLUS Dial-N-Stamp; 12 Phrases; 1.5 x .13 (10180)
- CONSOLIDATED STAMP MFG 2000 PLUS Replacement Ink Pad for Printer P50- Red (65479)
- OFFISTAMP Pre-Inked Message Stamp, COMPLETED, 1.63 in. x 0.38 in., Blue Ink (034519)
- COSCO ACCU-STAMP 2 Shutter EMAILED 2 Color (038912)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue (P5440BL)
- IDENTITY GROUP Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Blue/Red (P5460BR)
- Consolidated Stamp Mfg Stamps and Ink Pads