Shop All Rubber Bands
Conserve
PlastiBands, 4-1/4in, Assorted Colors, PK300
Mfr # SF-6000
Zoro # G4857617
product price: $30.99
/pk 300, $0.10/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Assorted
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Includes 300 plastibands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conserve
- MFR # SF-6000
- Zoro # G4857617
- UPC # 194629105076
- Country of Origin Japan
- Category Rubber Bands
Details
Material | Polyurethane |
Color | Assorted |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Includes | 300 plastibands |
Description
You might be surprised just how useful rubber bands can be. From holding rolled posters in place to sealing bags, from making art to exercising your fingers, just about everyone has a use for a rubber band now and again. Baumgarten's cheerfully colored polyurethane bands are three times stronger than standard rubber bands. The bands are latex free so whether you're tying back your hair or holding your notebooks closed, they won't deteriorate or become discolored. This pack contains 100 plastibands in assorted colors. Each band is 4 1/4" long. Sold as 3 packs for a total of 300 bands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Compact Bench Scale 4 lb./2kg Capacity (12R972)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Blue Ink, Blue Barrel, PK12 PK (2124513)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12420)
- ALLIANCE RUBBER Advantage Assorted Sizes Rubber Bands 2 oz (2613A)
- ALLIANCE RUBBER RUBBER BANDS 175PC #32 (06327)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 33, 3-1/2" x 1/8", Natural, 1/4 lb. Box (26339)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 19, 3-1/2"x 1/16", Natural, 1 lb. Box (20195)
- VIKAN Rubber Band, Size 1", Black, PK5 (98019)
- ALLIANCE Rubberbands, Red, PK48 (00699)
- ALLIANCE RUBBER Alliance Rubber ALL26845 Rubber Bands- Size 84- 1 lb.- 3-.50in.x.50in.- Natural (ALL26845)
- Conserve Rubber Bands