Shop All Pneumatic Parts
Conrader
Vacuum Relief Valve, 0" to 28" Hg
Mfr # CVR38
Zoro # G5523227
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Vacuum Range 0 to 28 in Hg
- Valve Inlet Port 3/8 in NPT
- Max. CFM - Valves 90 cfm
- Max. Temp. 250 Degrees F
- Inlet Port Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CVR38
- Zoro # G5523227
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Inlet Port Connection Size | 3/8 in |
Details
Item | Vacuum Relief Valve |
Valve Vacuum Range | 0 to 28 in Hg |
Valve Inlet Port | 3/8 in NPT |
Max. CFM - Valves | 90 cfm |
Max. Temp. | 250 Degrees F |
Inlet Port Connection Type | NPT |
Relief Type | Proportional Relief |
Flow Rate - Maximum | 90 cfm |
Vacuum Minimum | 0 in Hg |
Vacuum Maximum | 28 in Hg |
Operating Pressure - Maximum | 13.3 psi |
Body Material | Brass |
Inlet Port Connection Gender | Male |
Operating Temperature - Minimum | -65 Degrees F |
Operating Temperature - Maximum | 250 Degrees F |
Description
Vacuum Relief Valve, Body Material Brass, Flow Rate - Maximum 90 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/8 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -65 Degrees F, Relief Type Proportional Relief, Vacuum Maximum 28 in Hg, Vacuum Minimum 0 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L200 (4L200)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0810HN, Pressure Line, 25 micron, Outside-In (MF0058766)
- COMPONENT HARDWARE OD Stainless Steel Flat Ball Bearing Rol (B20-1219)
- POWERDRIVE 7/8" Fixed Bore V-Belt Pulley 2.95" OD (2BK28-7/8)
- CONRADER Vacuum Relief Valve, 0" to 28" Hg (CVR34)
- DYNABRADE Cylinder (25235)
- CAMOZZI Male Connector, 6MM OD X 1/8 (8512 6-1/8)
- CAMOZZI Reducer NPTF-NPTF, 1/2" NPTF X 1/4" NPTF (2530 08-04)
- DYNABRADE Guard (11005)
- REELCRAFT Hose Assembly, 3/8 In x 25 ft. (601012-25)
- CAMOZZI Male Elbow Swivel With Coated Threads, 1/4" OD X 1/8" NPT (C6520 04-02)
- Conrader Compressor, Air Tank & Pneumatic Tool Parts