Shop All Pneumatic Parts
Conrader
Vacuum Relief Valve, 0" to 28" Hg
Mfr # CVR34
Zoro # G5529642
original price:
$27.00
2% off
new price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 250 Degrees F
- Valve Vacuum Range 0 to 28 in Hg
- Valve Inlet Port 3/4 in NPT
- Max. CFM - Valves 90 cfm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CVR34
- Zoro # G5529642
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Inlet Port Connection Size | 3/4 in |
Details
Item | Vacuum Relief Valve |
Max. Temp. | 250 Degrees F |
Valve Vacuum Range | 0 to 28 in Hg |
Valve Inlet Port | 3/4 in NPT |
Max. CFM - Valves | 90 cfm |
Body Material | Brass |
Vacuum Maximum | 28 in Hg |
Relief Type | Proportional Relief |
Vacuum Minimum | 0 in Hg |
Flow Rate - Maximum | 90 cfm |
Operating Temperature - Minimum | -65 Degrees F |
Inlet Port Connection Gender | Male |
Operating Temperature - Maximum | 250 Degrees F |
Operating Pressure - Maximum | 13.3 psi |
Inlet Port Connection Type | NPT |
Description
Vacuum Relief Valve, Body Material Brass, Flow Rate - Maximum 90 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -65 Degrees F, Relief Type Proportional Relief, Vacuum Maximum 28 in Hg, Vacuum Minimum 0 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-12-160-P-A (DSNU-12-160-P-A)
- ZORO SELECT Cable, Safety, 1/4 In (3MC07)
- NSK NSK-6201 13MZDUCE SRISY, 6200 Series Single Row Deep Groove Ball Bearing, 6201 13MZDUCE SRISY (6201 13MZDUCE SRISY)
- BAILEY Bearing Insert Uc 207-20 Set Screw Collar Bearing 1 1/4" Id, 155620 (155620)
- CHICAGO PNEUMATIC Shield (KF129085)
- CAMOZZI #6522 4-M5, Swivel Male Elbow, 4MM X M5 (6522 4-M5)
- INTERSTATE PNEUMATICS Steel Hex End-Plug 3/8 Inch NPT Male, PK 25 (FPP61S-25K)
- DYNABRADE Rear Bearing Plate (54629)
- DYNABRADE Collet Assembly, 1/4" Capacity (50055)
- SPEEDAIRE Regulator Bottom Plug Assembly, Standard (114X58)
- SPEEDAIRE Jaw, PK3 (42VA72)
- Conrader Pneumatic Parts