Shop All Pilot Air Control Valves
Conrader
Unloader Valves, 160-175 PSI
Mfr # BLG 160-175
Zoro # G5054122
original price:
$91.65
9% off
new price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Vent Outlet (In.) 1/2 in
- O-Ring Viton
- Knob Material Brass
- Pressure Range (PSI) 160-175 psi
- Inlet (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # BLG 160-175
- Zoro # G5054122
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Overall Length (In.) | 3 7/8 in |
Overall Height (In.) | 4 5/8 in |
Overall Depth (In.) | 1 15/16 in |
Overall Length | 3.87 in |
Exhaust Size | 1/2 in |
Outlet Size | 1/4 in |
Inlet Size | 1/2 in |
Overall Depth | 1.93 in |
Overall Height | 4.62 in |
Description
Unloader Pilot Valve, Inlet Size 1/2 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT, Exhaust Size 1/2 in, Minimum Preset Pressure 160 psi, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 175 psi, Adjustable Pressure Yes, Maximum Air Flow 60 cfm, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4175070)
- BALDOR-RELIANCE Baldor-Reliance Motor UCM575, 5-7.5 AIR OVERHP, 3450RPM, 3PH, 60HZ, 184TZ (UCM575)
- KRYTOX 0.5 kg Jar White (GPL-407)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-21CT / 48-11-1820)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- CONRADER Unloader Pilot Valve, 135-150 PSI (RCB-HU 135-150)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- Conrader Pilot Air Control Valves