Shop All Engine-Driven Compressor Controls
Conrader
Unloader Pilot Valve, 1/4 in Inlet, 80 PSI
Mfr # RCT1-F1-HU
Zoro # G3982267
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (In.) 68 in
- (M)NPT Size (In.) 1/4 in
- Fits Engines 8 hp and Greater
- Outlet Size 1/8 in
- Maximum Operating Temperature 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # RCT1-F1-HU
- Zoro # G3982267
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Cable Length (In.) | 68 in |
(M)NPT Size (In.) | 1/4 in |
Outlet Size | 1/8 in |
Inlet Size | 1/4 in |
Details
Item | Unloader Pilot Valve |
Fits | Engines 8 hp and Greater |
Maximum Operating Temperature | 400 Degrees F |
Minimum Preset Pressure | 80 psi |
Minimum Operating Pressure | 250 psi |
Outlet Gender | Male |
Maximum Operating Pressure | 250 psi |
Adjustable Pressure | Yes |
Outlet Type | NPT |
Series | RCT |
Inlet Type | NPT |
Description
Unloader Pilot Valve, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/8 in, Outlet Type NPT, Outlet Gender Male, Minimum Preset Pressure 80 psi, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 250 psi, Adjustable Pressure Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP68 1 3/8 (1VP68 1 3/8)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X12X12)
- BRENNAN INDUSTRIES 12FJ-08MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-08)
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-36)
- CONRADER Throttle Control, Gas Engine Driven, 40psi (TCMA-H39-LB)
- CONRADER Cable Throttle Control, 24 In Cable (TCLP-24)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-18 SST)
- CONRADER Cable Throttle Control, 48 In Cable (TCLP-48)
- CONTROL DEVICES Pneumatic Compressor Throttle Control (TC63-4KA000)
- Conrader Engine-Driven Compressor Controls