Shop All Pilot Air Control Valves
Conrader
Unloader Pilot Valve, 115-130 PSI
Mfr # RCB-HU 115-130
Zoro # G5054061
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material Stainless Steel
- Inlet (In.) 1/4 in
- Outlet (In.) 1/8 in
- Spring Material Stainless Steel
- Max. Operating Temp. (F) 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # RCB-HU 115-130
- Zoro # G5054061
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Overall Length (In.) | 3 1/2 in |
Overall Height (In.) | 3 1/2 in |
Overall Depth (In.) | 15/16 in |
Overall Length | 3.5 in |
Outlet Size | 1/8 in |
Overall Depth | 0.93 in |
Inlet Size | 1/4 in |
Overall Height | 3.5 in |
Description
Unloader Pilot Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 1/8 in, Outlet Type NPT, Outlet Gender Female, Minimum Preset Pressure 115 psi, Maximum Operating Pressure 1,200 psi, Minimum Operating Pressure 250 psi, Adjustable Pressure Yes, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST European High Flow Coupler, 1/4" FNPT (ERC 071201)
- DAYTON Auger Drive Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K995)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 18 # of Teeth (50BS18H X 3/4)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- CONRADER Unloader Pilot Valve, 135-150 PSI (RCB-HU 135-150)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- CONRADER Unloader Valves, 160-175 PSI (BLG 160-175)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- Conrader Pilot Air Control Valves