Shop All Pneumatic Check Valves
Conrader
Unloader Check Valve, 95-125 PSI Range
Mfr # NLG-1-M95-125
Zoro # G4489904
original price:
$200.99
9% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in
- Outlet (In.) 3/4 in
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) Less Than1
- Flow Range Free Air (CFM) 60 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # NLG-1-M95-125
- Zoro # G4489904
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Hex Size (In.) | 3/4 in |
Length (In.) | 5 1/2 in |
Details
Inlet (In.) | 3/4 in |
Outlet (In.) | 3/4 in |
Item | Unloader Check Valve |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | Less Than1 |
Flow Range Free Air (CFM) | 60 cfm |
Material | Brass |
Max. Temp. (F) | 500 Degrees F |
Application | Air |
Poppet | 15% Glass Filled |
Spring Material | Stainless Steel |
Type | 95-125 Pressure Range |
Description
Unloader Check Valve, 95-125 Pressure Range, Inlet (In.) 3/4 in, Outlet (In.) 3/4 in, Brass, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) Less Than1, Hex Size (In.) 3/4 in, Flow Range Free Air (CFM) 60 cfm, Max. Temp. (F) 500 Degrees F, Length (In.) 5 1/2 in, Stainless Steel Spring Material, 15 Percent Glass Filled Poppet, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dubl-Barb Hose Fitting, 90 Deg Elbow, Hose to Male Pipe (VS229-4-2)
- QA1 Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5S)
- D&D 27" Outside Length, 1/2" Top Width, 1 Ribs (4LK270)
- CARLISLE 210L075 Synchro-Cog Timing Belt (210L075)
- CONRADER Check Valve, 90 CFM, 1-1/4" (F)NPT (CTB114114)
- CONRADER Check Valve, 0 to 38 CFM, 1/2" (F)NPT (GV12)
- CONRADER Check Valve, 3/4 Inverted Flare, 3/4(M)NPT (CTG3434)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (GV14)
- CONRADER Mega 1/2 Flare Check Valve Replacement (2001-1212F)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT (GV114)
- FESTO Piloted Check Valve HGL-1/4-QS-8 (HGL-1/4-QS-8)
- Conrader Pneumatic Valves