Shop All Engine-Driven Compressor Controls
Conrader
Throttle Control, Honda Engine 8-9 HP
Mfr # TCSP-H-0809-B
Zoro # G4074655
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (M)NPT Size (In.) 1/4 in
- Type Gas Engine Driven
- Fits Honda Engines 8 to 9 hp
- For Use With Engines
- Spring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # TCSP-H-0809-B
- Zoro # G4074655
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
(M)NPT Size (In.) | 1/4 in |
Inlet Size | 1/4 in |
Details
Item | Airline Throttle Control |
Type | Gas Engine Driven |
Fits | Honda Engines 8 to 9 hp |
For Use With | Engines |
Spring Material | Stainless Steel |
O-Ring | Viton |
Cable Material | Stainless Steel |
Min. Pressure (PSI) | 40 psi |
Cylinder Material | Brass |
Inlet Gender | Male |
Inlet Connection Type | Compression Tube |
O-Ring Material | Viton |
Minimum Operating Pressure | 40 psi |
Maximum Operating Pressure | 500 psi |
Description
Airline Throttle Control, Minimum Operating Pressure 40 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/4 in, Inlet Connection Type Compression Tube, Inlet Gender Male, Fits Honda Engines 8 to 9 hp, For Use With Engines, Spring Material Stainless Steel, Cable Material Stainless Steel, Cylinder Material Brass, O-Ring Material Viton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 12PK1480 Micro Ribbed V-Belt, 58 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265060)
- TRICO Grease Meter, NPT, 1/8 In (39350)
- SPEEDAIRE Manual Air Control Valve, 1/4 NPT, Closed (32XC10)
- SKF SKF-51100, Single Row Ball Brgs, 51100 (51100)
- CONRADER Cable Throttle Control, 48 In Cable (TCLP-48)
- CONRADER Cable Throttle Control, 18 In Cable (TCLP-18)
- CONRADER Throttle Control, Honda Engine 5.5-6.5 HP (TCSP-H-5565-B)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-36)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-24)
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- DYNABRADE Throttle Lever Assembly, Safety Lock (01950)
- Conrader Engine-Driven Compressor Controls