Shop All Engine-Driven Compressor Controls
Conrader
Throttle Control, Gas Engine Drivn, 100psi
Mfr # TCXLPW-54
Zoro # G5257612
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (In.) 54 in
- Type Gas Engine Driven
- (M)NPT Size (In.) 1/8 in
- For Use With Engines
- Cable Material Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # TCXLPW-54
- Zoro # G5257612
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Cable Length (In.) | 54 in |
(M)NPT Size (In.) | 1/8 in |
Stroke Length | 1 in |
Cable Length | 54 in |
Inlet Size | 1/8 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
For Use With | Engines |
Cable Material | Filled Nylon |
Cylinder Material | Brass |
O-Ring | Viton |
Min. Pressure (PSI) | 100 psi |
Spring Material | Stainless Steel |
Maximum Operating Pressure | 500 psi |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Pressure | 100 psi |
Minimum Operating Temperature | -15 Degrees F |
Inlet Gender | Male |
Inlet Connection Type | NPT |
O-Ring Material | Viton |
Description
Throttle Control, Minimum Operating Pressure 100 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Cable Length 54 in, For Use With Engines, Stroke Length 1 in, Spring Material Stainless Steel, Cable Material Filled Nylon, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 711 mm Outside Length, 35 mm Top Width, 1 Ribs (2230V275)
- TOMPKINS Hydraulic Fitting-Steel06FJ BULKHEAD NUT (0306-06)
- D&D Timing Belt, H, 1.5 x 39in PL, T78 (390H150)
- X1 TOOLS 5/8 Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x24)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-36)
- CONRADER Throttle Control, Gas Engine Driven, 40psi (TCSA-5565S-SC)
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- CONRADER Cable Throttle Control, 36 In Cable (TCLP-36)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- CONRADER Cable Throttle Control, 24 In Cable (TCLP-24)
- DYNABRADE Throttle Lever Assembly, Safety Lock (01953)
- Conrader Air Compressor Accessories