Shop All Engine-Driven Compressor Controls
Conrader
Throttle Control, Gas Engine Drivn, 100psi
Mfr # TCXLPW-36
Zoro # G5261471
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (In.) 36 in
- (M)NPT Size (In.) 1/8 in
- Type Gas Engine Driven
- For Use With Engines
- Spring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # TCXLPW-36
- Zoro # G5261471
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Cable Length (In.) | 36 in |
(M)NPT Size (In.) | 1/8 in |
Stroke Length | 1 in |
Cable Length | 36 in |
Inlet Size | 1/8 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
For Use With | Engines |
Spring Material | Stainless Steel |
O-Ring | Viton |
Cable Material | Filled Nylon |
Cylinder Material | Brass |
Min. Pressure (PSI) | 100 psi |
Maximum Operating Pressure | 500 psi |
Minimum Operating Pressure | 100 psi |
Maximum Operating Temperature | 400 Degrees F |
O-Ring Material | Viton |
Inlet Connection Type | NPT |
Minimum Operating Temperature | -15 Degrees F |
Inlet Gender | Male |
Description
Throttle Control, Minimum Operating Pressure 100 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Cable Length 36 in, For Use With Engines, Stroke Length 1 in, Spring Material Stainless Steel, Cable Material Filled Nylon, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L090/L095, Hytrel (L090H)
- D&D 144 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB140)
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 (D213)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (207381)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-24 SST)
- CONRADER Cable Throttle Control, 18 In Cable (TCLP-18)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-24)
- CONRADER Throttle Control, Honda Engine 5.5-6.5 HP (TCSP-H-5565-B)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-18 SST)
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- Conrader Air Compressor Accessories