Shop All Engine-Driven Compressor Controls
Conrader
Throttle Control, Gas Engine Drivn, 100psi
Mfr # TCXLPW-3-M1-B2-IC-SST
Zoro # G5257585
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Engine Driven
- (M)NPT Size (In.) 1/8 in
- Fits Kohler 14 hp
- For Use With Engines
- Min. Pressure (PSI) 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # TCXLPW-3-M1-B2-IC-SST
- Zoro # G5257585
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
(M)NPT Size (In.) | 1/8 in |
Inlet Size | 1/8 in |
Stroke Length | 1 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
Fits | Kohler 14 hp |
For Use With | Engines |
Min. Pressure (PSI) | 100 psi |
Cylinder Material | Brass |
Spring Material | Stainless Steel |
O-Ring | Viton |
Cable Material | Filled Nylon |
O-Ring Material | Viton |
Inlet Connection Type | NPT |
Maximum Operating Temperature | 400 Degrees F |
Inlet Gender | Male |
Minimum Operating Pressure | 100 psi |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Pressure | 500 psi |
Description
Throttle Control, Minimum Operating Pressure 100 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Fits Kohler 14 hp, For Use With Engines, Stroke Length 1 in, Spring Material Stainless Steel, Cable Material Filled Nylon, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 12 in Stroke, NFPA Double Acting (5VLV0)
- TRITAN Tapered Roller Bearing, Cone, 2.25-in. Bore Dia., 4.5-in. Outside Dia., 0.864-in. Width (387A)
- EATON Variable Frequency Drive, 10 HP, 380-480V, Cutler-Hammer (DC1-34018NB-A20CE1)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-F)
- CONRADER Throttle Control, Gas Engine Driven, 40psi (TCMA-H39-LB)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-24 SST)
- CONRADER Throttle Control, Gas Engine Driven, 40psi (TCSA-5565S-SC)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-36)
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- CONRADER Throttle Control, Honda Engine 5.5-6.5 HP (TCSP-H-5565-B)
- CONTROL DEVICES Throttle Control, 60 in Cable (TC12-1AL060)
- Conrader Air Compressor Accessories