Shop All Engine-Driven Compressor Controls
Conrader
Throttle Control, Gas Engine Driven, 40psi
Mfr # TCSA-R-4565-HC
Zoro # G5255643
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Engine Driven
- (M)NPT Size (In.) 1/8 in
- Fits Robin Engine 4.5-5.5 hp
- For Use With Engines
- Cylinder Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # TCSA-R-4565-HC
- Zoro # G5255643
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
(M)NPT Size (In.) | 1/8 in |
Stroke Length | 2/5 in |
Inlet Size | 1/8 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
Fits | Robin Engine 4.5-5.5 hp |
For Use With | Engines |
Cylinder Material | Brass |
O-Ring | Viton |
Spring Material | Stainless Steel |
Cable Material | Filled Nylon |
Min. Pressure (PSI) | 40 psi |
Maximum Operating Pressure | 500 psi |
Minimum Operating Pressure | 40 psi |
Inlet Connection Type | Compression Tube |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -15 Degrees F |
O-Ring Material | Viton |
Description
Throttle Control, Minimum Operating Pressure 40 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type Compression Tube, Fits Robin Engine 4.5-5.5 hp, For Use With Engines, Stroke Length 2/5 in, Spring Material Stainless Steel, Cable Material Filled Nylon, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- FOSTER Straight-Thru Brass Plug, 1/8" FPT (12FPB)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 72" Stainl, PK5 (SPAFTA7308183N)
- B B MANUFACTURING Finished BoreBoreRoller Chain Sprocket, 10# of Teeth (25BF10x1/4)
- CONRADER Cable Throttle Control, 36 In Cable (TCLP-36)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-36)
- CONRADER Throttle Control, Gas Engine Driven, 40psi (TCMA-H39-LB)
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- CONRADER Cable Throttle Control, 48 In Cable (TCLP-48)
- CONRADER Throttle Control, Gas Engine Driven, 40psi (TCSA-5565S-SC)
- Conrader Engine-Driven Compressor Controls