Shop All Engine-Driven Compressor Controls
Conrader
Throttle Control, Gas Engine Driven, 40psi
Mfr # TCSA-KD420
Zoro # G5257603
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Engine Driven
- (M)NPT Size (In.) 1/8 in
- Fits Kohler 9.8 hp
- For Use With Engines
- O-Ring Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # TCSA-KD420
- Zoro # G5257603
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
(M)NPT Size (In.) | 1/8 in |
Stroke Length | 2/5 in |
Inlet Size | 1/8 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
Fits | Kohler 9.8 hp |
For Use With | Engines |
O-Ring | Viton |
Cylinder Material | Brass |
Cable Material | Filled Nylon |
Spring Material | Stainless Steel |
Min. Pressure (PSI) | 40 psi |
Minimum Operating Temperature | -15 Degrees F |
O-Ring Material | Viton |
Maximum Operating Pressure | 500 psi |
Inlet Connection Type | Compression Tube |
Minimum Operating Pressure | 40 psi |
Maximum Operating Temperature | 400 Degrees F |
Description
Throttle Control, Minimum Operating Pressure 40 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type Compression Tube, Fits Kohler 9.8 hp, For Use With Engines, Stroke Length 2/5 in, Spring Material Stainless Steel, Cable Material Filled Nylon, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Piston Vacuum Pump, 1/3 HP, 29.8in. Hg (2581B-50)
- SPEEDAIRE Air Hose, 1/4" I.D., 300 psi, 250 ft. L (F5Z02530-250)
- D&D Timing Belt, 14M, 55 x 1778mm PL, T127 (1778-14M-55)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-S (MCR-30-S)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-18 SST)
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- CONRADER Cable Throttle Control, 24 In Cable (TCLP-24)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-48)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-36)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-24)
- Conrader Engine-Driven Compressor Controls