Shop All Engine-Driven Compressor Controls
Conrader
Throttle Control, Gas Engine Driven, 40psi
Mfr # TCMA-H39-LB
Zoro # G5257637
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Engine Driven
- (M)NPT Size (In.) 1/8 in
- Fits Honda GX390
- For Use With Engines
- Min. Pressure (PSI) 40 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # TCMA-H39-LB
- Zoro # G5257637
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
(M)NPT Size (In.) | 1/8 in |
Inlet Size | 1/8 in |
Stroke Length | 5/8 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
Fits | Honda GX390 |
For Use With | Engines |
Min. Pressure (PSI) | 40 psi |
O-Ring | Viton |
Spring Material | Stainless Steel |
Cylinder Material | Brass |
Cable Material | Filled Nylon |
Minimum Operating Pressure | 40 psi |
Maximum Operating Temperature | 400 Degrees F |
Inlet Connection Type | Compression Tube |
O-Ring Material | Viton |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Pressure | 500 psi |
Description
Throttle Control, Minimum Operating Pressure 40 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type Compression Tube, Fits Honda GX390, For Use With Engines, Stroke Length 5/8 in, Spring Material Stainless Steel, Cable Material Filled Nylon, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 3/8", NK (L05038NK)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/8-18 A, 1/2-14 B (470023)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 3.5039 in ID x 3.844 in OD x 1 in W, 3.5 to 3.507 in Dia Shaft (99350)
- CONRADER Cable Throttle Control, 18 In Cable (TCLP-18)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-54)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- CONRADER Cable Throttle Control, 24 In Cable (TCLP-24)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-24)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-18 SST)
- CONTROL DEVICES Throttle Control, 24 in Cable (TC12-1AL024)
- Conrader Engine-Driven Compressor Controls