Shop All Pneumatic Tank Manifolds
Conrader
Tank Manifold, Carry Tank, 150 PSI
Mfr # CTM150
Zoro # G2055620
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carry Tank
- Max. Flow (CFM) 20 cfm
- Factory Set Pressure (PSI) 150 psi
- Temp. Range (F) -65 Degrees to 450 Degrees
- Factory Set Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CTM150
- Zoro # G2055620
- Country of Origin United States
- Category Pneumatic Tank Manifolds
Details
Item | Tank Manifold |
Type | Carry Tank |
Max. Flow (CFM) | 20 cfm |
Factory Set Pressure (PSI) | 150 psi |
Temp. Range (F) | -65 Degrees to 450 Degrees |
Factory Set Pressure | 150 psi |
Maximum Operating Temperature | 450 Degrees F |
Minimum Operating Temperature | -65 Degrees F |
Temperature Range | -65 Degrees F to 450 Degrees F |
Maximum Flow Rate | 20 cfm @ 150 psi |
Description
Tank Manifold, Type Carry Tank, Factory Set Pressure 150 psi, Maximum Flow Rate 20 cfm @ 150 psi, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 ZZ PRX)
- CHAR-LYNN Motor, Hydraulic, 9.7 cu in/rev, 4 Bolt (101-1012)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-50-11)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM125)
- POWERMATE Air Manifold, 2 Way Bar (041-0097CT)
- POWERMATE Brass Air Tank Manifold, 1/2" NPT Tankx (028-0039RP)
- CONTROL DEVICES Manifold, Tank (CTM100-150)
- POWERMATE Hex Air Manifold, 3 Way (041-0098CT)
- Conrader Pneumatic Tank Manifolds