Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 3/4In, 125 PSI, SS
Mfr # SRV530-3/4-V-SS-125
Zoro # G4490735
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 509 cfm
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV530-3/4-V-SS-125
- Zoro # G4490735
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 509 cfm |
Application | Air |
Seal | Viton |
Standards | ASME/CRN |
Body Material | Stainless steel |
Max. Temp. (F) | 400 Degrees F |
Spring | 17-7 SS |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 125 psi, 509 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JSC32-10-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (6X372)
- RBL PRODUCTS AIR HOSE PROTECTIVE SLEEVE (RB135)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6205Z)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 125 PSI (SRV765-114-125)
- CONRADER Safety Valve, Soft Seat, 1/2In, 300 PSI, SS (SRV390-1/2-V-SS-300)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRH375-1/2-250 SST)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 60 PSI, SS (SRV390-1/2-V-SS-060)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-250 SST)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 70 psi (ST25-1A070)
- Conrader Pneumatic Valves