Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 3/4In, 100 PSI, SS
Mfr # SRV530-3/4-V-SS-100
Zoro # G4490744
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- Preset Setting (PSI) 100 psi
- Rated CFM @ Set Pressure 417 cfm
- Spring 17-7 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV530-3/4-V-SS-100
- Zoro # G4490744
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
Preset Setting (PSI) | 100 psi |
Rated CFM @ Set Pressure | 417 cfm |
Spring | 17-7 SS |
Body Material | Stainless steel |
Standards | ASME/CRN |
Item | Air Safety Valve |
Seal | Viton |
Application | Air |
Max. Temp. (F) | 400 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 100 psi, 417 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M3-3 (QSML-M3-3)
- SKF USA SKF Bearing (6209-2Z/C3)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAS 1 7/16)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-5/8 (29HY54)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-125)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 275 SST)
- CONRADER Safety Valve, Soft Seat, 1/4In, 300 PSI, SS (SRV250-V-SS-300)
- CONRADER Safety Valve, Hard Seat, 1/4In, 125 PSI, SS (SRH250-SS-125)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 75 SST)
- CONRADER Pressure Relief Valve, Brass Ball (0943B-CE-75)
- Conrader Pneumatic Safety Valves