Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 3/4 In, 125 PSI
Mfr # SRV530-3/4-125
Zoro # G4490631
original price:
$52.48
15% off
new price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 509 cfm
- Max. Temp. (F) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV530-3/4-125
- Zoro # G4490631
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 509 cfm |
Max. Temp. (F) | 250 Degrees F |
Body Material | Brass |
Seal | Silicone |
Application | Air |
Spring | 17-7 SS |
Standards | ASME/CRN |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 125 psi, 509 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 3/4 in ID x 1.004 in OD x 1/8 in W, Nitrile Lip (7410)
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2445059004GS)
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- TOMPKINS Hydraulic Fitting-Steel06FJ CAP (0304-C-06)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-225 SST)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 60 PSI, SS (SRV390-1/2-V-SS-060)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-200)
- CONRADER Pressure Relief Valve, 100 PSI (SRV187-100)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8 175 SST)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-250)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 125 PSI (SRV530-1/2-125)
- Conrader Pneumatic Safety Valves