Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4In, 300 PSI, SS
Mfr # SRV250-V-SS-300
Zoro # G4490893
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 300 psi
- Rated CFM @ Set Pressure 255 cfm
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-300
- Zoro # G4490893
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 300 psi |
Rated CFM @ Set Pressure | 255 cfm |
Application | Air |
Body Material | Stainless steel |
Item | Air Safety Valve |
Standards | ASME/CRN |
Seal | Viton |
Spring | 17-7 SS |
Max. Temp. (F) | 400 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 300 psi, 255 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B68 Banded V-Belt, 71-3/4" Outside Length, 2" Top Width, 3 Ribs (13V484)
- SMC Speed Exhaust Control Valve, 12mm, 1/4 In (ASV510F-02-12S)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1060T10 (1060T10AK)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 60 PSI, SS (SRV390-1/2-V-SS-060)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 125 PSI (SRV530-1/2-125)
- CONRADER Safety Valve, Soft Seat, 1/2In, 125 PSI, SS (SRV390-1/2-V-SS-125)
- CONRADER Safety Valve, Soft Seat, 1/4In, 100 PSI, SS (SRV250-V-SS-100)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- CONRADER Safety Valve, Hard Seat, 1/2In, 100 PSI, SS (SRH375-1/2-SS-100)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SF50-1A175)
- Conrader Pneumatic Valves