Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4In, 275 PSI, SS
Mfr # SRV250-V-SS-275
Zoro # G4490911
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 275 psi
- Rated CFM @ Set Pressure 234 cfm
- Spring 17-7 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-275
- Zoro # G4490911
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 275 psi |
Rated CFM @ Set Pressure | 234 cfm |
Spring | 17-7 SS |
Seal | Viton |
Standards | ASME/CRN |
Max. Temp. (F) | 400 Degrees F |
Body Material | Stainless steel |
Item | Air Safety Valve |
Application | Air |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 275 psi, 234 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft G 3050 Static Discharge/Grounding Reel, 50ft, w/100A Grounding Clamp on end (G 3050)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (9106PP)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7434)
- NEW DEPARTURE HYATT Double Row Ball Bearings (5308EZ)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 175 PSI (SRV530-3/4-175)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-200 SST)
- CONRADER Pressure Relief Valve, Brass Ball (5713O-CE-200)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-175 sst)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 125 SST)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38 200 SST)
- MILTON ASME Safety Valve, 70 PSI Pop off Press. (1090-70)
- Conrader Pneumatic Safety Valves