Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4In, 250 PSI, SS
Mfr # SRV250-V-SS-250
Zoro # G4490927
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 250 psi
- Rated CFM @ Set Pressure 214 cfm
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-250
- Zoro # G4490927
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 250 psi |
Rated CFM @ Set Pressure | 214 cfm |
Application | Air |
Seal | Viton |
Max. Temp. (F) | 400 Degrees F |
Spring | 17-7 SS |
Body Material | Stainless steel |
Standards | ASME/CRN |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 250 psi, 214 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- TRITAN Radial Ball Bearing, PS, 10mm, 6300ZZ (6300 ZZ/C3 PRX)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 924795, Suction, 10 micron (ZX-924795)
- TOMPKINS Hydraulic Fitting-Steel06MJ BULKHEAD UNION BRANCH TEE (2703-06-06-06)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-175 sst)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 175 PSI (SRV530-3/4-175)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 060 SST)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-150 SST)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRH375-12-150 SST)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-250 SST)
- CONRADER Pressure Relief Valve, Brass Ball (5629W-CE-150)
- Conrader Pneumatic Valves