Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4In, 225 PSI, SS
Mfr # SRV250-V-SS-225
Zoro # G4490936
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 225 psi
- Rated CFM @ Set Pressure 194 cfm
- Max. Temp. (F) 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-225
- Zoro # G4490936
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 225 psi |
Rated CFM @ Set Pressure | 194 cfm |
Max. Temp. (F) | 400 Degrees F |
Application | Air |
Item | Air Safety Valve |
Standards | ASME/CRN |
Body Material | Stainless steel |
Seal | Viton |
Spring | 17-7 SS |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 225 psi, 194 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase (US-900)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 40 # of Teeth (35BS40H X 3/4)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 24VDC (L01SA4594060T61)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 3/4" (235115)
- CONRADER Pressure Relief Valve, Brass Ball (5663B-CE-250)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-175)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-200 sst)
- CONRADER Safety Valve, Soft Seat, 3/4In, 125 PSI, SS (SRV530-3/4-V-SS-125)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-125 SST)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (SA25-1A200)
- Conrader Pneumatic Safety Valves