Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4In, 125 PSI, SS
Mfr # SRV250-V-SS-125
Zoro # G4490972
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 112 cfm
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-125
- Zoro # G4490972
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 112 cfm |
Body Material | Stainless steel |
Seal | Viton |
Standards | ASME/CRN |
Spring | 17-7 SS |
Max. Temp. (F) | 400 Degrees F |
Application | Air |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 125 psi, 112 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR Air Tank, 80 gal., Working 200 PSI (021-0408)
- HONEYWELL Th5220D1029 Premier White (TH5220D102)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X10)
- 3-IN-ONE Lubricant/Penetrant, Aerosol Can, 2.5 Oz (120077)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-75-SST)
- CONRADER Pressure Relief Valve, Brass Ball (1303O-CE-175)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-050 sst)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-100 SST)
- CONRADER Pressure Relief Valve, Brass Ball (5629G-CE-125)
- CONRADER Pressure Relief Valve, Brass Ball (5008Y-CE-50)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 225 psi (SA25-1A225)
- Conrader Pneumatic Safety Valves