Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4 In, 75 PSI, SS
Mfr # SRV250-V-SS-075
Zoro # G4490997
original price:
$61.65
9% off
new price: $55.49
/ea
$55.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 75 psi
- Rated CFM @ Set Pressure 71 cfm
- Max. Temp. (F) 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-075
- Zoro # G4490997
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 75 psi |
Rated CFM @ Set Pressure | 71 cfm |
Item | Air Safety Valve |
Max. Temp. (F) | 400 Degrees F |
Standards | ASME/CRN |
Body Material | Stainless steel |
Spring | 17-7 SS |
Application | Air |
Seal | Viton |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 75 psi, 71 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Toro 1-613098 Exmark 1-613098 Flat Idler Pulley - 5'' Flat Dia. - 17mm Bore - Steel (31500105A)
- FESTO Compact Cylinder ADN-40-25-I-P-A (ADN-40-25-I-P-A)
- TITAN PRO Motor Dual Run Capacitor, Round, 440/370V AC, 45/5 mfd, 4 1/4 in Overall H (TRCFD455)
- MAIN FILTER Hydraulic Filter, replaces HYSTER 1707195, Return Line, 10 micron, Outside-in (MF0585769)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-175 SST)
- CONRADER Safety Valve, Soft Seat, 1/2In, 125 PSI, SS (SRV390-1/2-V-SS-125)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-200)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-225 SST)
- CONRADER Pressure Relief Valve, SS Ball (6428R-CE-50)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 125 PSI (SRV530-1/2-125)
- Conrader Pneumatic Valves