Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS
Mfr # SRV250-V-SS-060
Zoro # G4491006
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 60 psi
- Rated CFM @ Set Pressure 59 cfm
- Standards ASME/CRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-060
- Zoro # G4491006
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 60 psi |
Rated CFM @ Set Pressure | 59 cfm |
Standards | ASME/CRN |
Body Material | Stainless steel |
Application | Air |
Item | Air Safety Valve |
Spring | 17-7 SS |
Seal | Viton |
Max. Temp. (F) | 400 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 60 psi, 59 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 47 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX475)
- BESTORQ B42 V Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (B42)
- INA Banded Ball Thrust Bearing, Bore 1.125 In (AKL.D11)
- WILKERSON Air Regulator, 2 In NPT, 1,200 cfm, 300 psi (R40-0C-000)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- CONRADER Safety Valve, Soft Seat, 1/2In, 150 PSI, SS (SRV390-1/2-V-SS-150)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-250 sst)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 060 SST)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 100 SST)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 100 psi (SA25-1A100)
- Conrader Pneumatic Valves