Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4 In, 50 PSI, SS
Mfr # SRV250-V-SS-050
Zoro # G4491015
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 50 psi
- Rated CFM @ Set Pressure 51 cfm
- Seal Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-050
- Zoro # G4491015
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 50 psi |
Rated CFM @ Set Pressure | 51 cfm |
Item | Air Safety Valve |
Seal | Viton |
Application | Air |
Standards | ASME/CRN |
Spring | 17-7 SS |
Max. Temp. (F) | 400 Degrees F |
Body Material | Stainless steel |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 50 psi, 51 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- DODGE 1615 X 1 3/8-KW Taper Lock Bushing (119054 1615 X1-3/8)
- CONTINENTAL CONTITECH 3/8" ID x 200 ft. PVC Air Hose 300 PSI GY (PLG03830-200)
- DIXON Industrial Male Plug Steel, 3/8"x1/4" (DCP2103)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 250 PSI (SRV530-3/4-250)
- CONRADER Safety Valve, Soft Seat, 1/4In, 150 PSI, SS (SRV250-V-SS-150)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 150 PSI (SRV530-3/4-150)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-225 SST)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-250)
- CONRADER Safety Valve, Soft Seat, 1 In, 275 PSI (SRV765-1-275)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 225 psi (SF50-1A225)
- Conrader Pneumatic Safety Valves