Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2In, 300 PSI, SS
Mfr # SRV390-1/2-V-SS-300
Zoro # G4490771
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 300 psi
- Rated CFM @ Set Pressure 534 cfm
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV390-1/2-V-SS-300
- Zoro # G4490771
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 300 psi |
Rated CFM @ Set Pressure | 534 cfm |
Item | Air Safety Valve |
Application | Air |
Seal | Viton |
Max. Temp. (F) | 400 Degrees F |
Standards | ASME/CRN |
Spring | 17-7 SS |
Body Material | Stainless steel |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 300 psi, 534 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Motor, 1/2 HP, 4 SP, 6 PL (0131F00042SP)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762)
- TRANE Motor (MOT18951)
- CONTINENTAL 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027086)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-060 sst)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-75-SST)
- CONRADER Pressure Relief Valve, Brass Ball (1299W-CE-125)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-125 SST)
- CONRADER Safety Valve, Soft Seat, 1/4In, 350 PSI, SS (SRV250-V-SS-350)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 75 SST)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SCB5010-0A125)
- Conrader Pneumatic Safety Valves