Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2In, 250 PSI, SS
Mfr # SRV390-1/2-V-SS-250
Zoro # G4490787
original price:
$98.58
29% off
new price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 250 psi
- Rated CFM @ Set Pressure 449 cfm
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV390-1/2-V-SS-250
- Zoro # G4490787
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 250 psi |
Rated CFM @ Set Pressure | 449 cfm |
Body Material | Stainless steel |
Max. Temp. (F) | 400 Degrees F |
Application | Air |
Standards | ASME/CRN |
Spring | 17-7 SS |
Seal | Viton |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 250 psi, 449 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Micro Filter, Metal Bowl, Site Gls 1/2" (1020-6)
- SUPCO MultiPlus Dual Brand V Belt, A43 (A43)
- D&D Timing Belt, 14M, 55 x 1778mm PL, T127 (1778-14M-55)
- ZORO SELECT Mtr, Cap St, 3/4hp, 1725,115/208-230, 56, ODP (4YU35)
- CONRADER Safety Valve, Soft Seat, 1/4In, 100 PSI, SS (SRV250-V-SS-100)
- CONRADER Safety Valve, Soft Seat, 1 In, 150 PSI (SRV765-1-150)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-125)
- CONRADER Pressure Relief Valve, Brass Ball (1299W-CE-125)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- CONRADER Pressure Relief Valve, Brass Ball (5008B-CE-325)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 175 psi (SB75-0A175)
- Conrader Pneumatic Valves