Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2In, 200 PSI, SS
Mfr # SRV390-1/2-V-SS-200
Zoro # G4490805
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 200 psi
- Rated CFM @ Set Pressure 363 cfm
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV390-1/2-V-SS-200
- Zoro # G4490805
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 200 psi |
Rated CFM @ Set Pressure | 363 cfm |
Body Material | Stainless steel |
Spring | 17-7 SS |
Application | Air |
Standards | ASME/CRN |
Seal | Viton |
Item | Air Safety Valve |
Max. Temp. (F) | 400 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 200 psi, 363 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- JET-LUBE 14 oz Bearing Grease Purple (30350)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (306KDD)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 275 PSI (SRV530-1/2-275)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-225 SST)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-275)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8 175 SST)
- Conrader Pneumatic Valves