Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2In, 150 PSI, SS
Mfr # SRV390-1/2-V-SS-150
Zoro # G4490823
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 278 cfm
- Standards ASME/CRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV390-1/2-V-SS-150
- Zoro # G4490823
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 278 cfm |
Standards | ASME/CRN |
Body Material | Stainless steel |
Spring | 17-7 SS |
Application | Air |
Seal | Viton |
Max. Temp. (F) | 400 Degrees F |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 150 psi, 278 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS600K000030)
- FESTO Guided Drive DFM-12-40-P-A-KF (DFM-12-40-P-A-KF)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/16", NK (L0505/16NK)
- CONRADER Air Safety Valve, 1-1/4" (M) NPT Inlet (SRV765-114-150 SST)
- CONRADER Pressure Relief Valve, Brass Ball (5008B-CE-325)
- CONRADER Pressure Relief Valve, Brass Ball (5008W-CE-100)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-150 SST)
- CONRADER Safety Valve, Soft Seat, 1/4In, 250 PSI, SS (SRV250-V-SS-250)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 200 PSI (SRV530-1/2-200)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (ST2512-1A175)
- Conrader Pneumatic Safety Valves