Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2In, 100 PSI, SS
Mfr # SRV390-1/2-V-SS-100
Zoro # G4490841
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 100 psi
- Rated CFM @ Set Pressure 193 cfm
- Standards ASME/CRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV390-1/2-V-SS-100
- Zoro # G4490841
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 100 psi |
Rated CFM @ Set Pressure | 193 cfm |
Standards | ASME/CRN |
Spring | 17-7 SS |
Body Material | Stainless steel |
Max. Temp. (F) | 400 Degrees F |
Application | Air |
Seal | Viton |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 100 psi, 193 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Elbow Swivel, 10MM OD X G1/2 (S6520 10-1/2)
- K-TOOL INTERNATIONAL K-Tool 1/4 X 25' Recoil Air Hose Nylon Yellow (KTI-71025)
- CHIEF Control Valve, 21 GPM, 4 Spool (220902)
- CHICAGO PNEUMATIC Sanding Pad, for CPT7200S and CPT7201P (8940158330)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 200 PSI (SRV765-114-200)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-050 sst)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 125 PSI (SRV765-114-125)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-250 sst)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV390-12-150 SST)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 110 psi (ST25-1A110)
- Conrader Pneumatic Valves