Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2 In, 60 PSI, SS
Mfr # SRV390-1/2-V-SS-060
Zoro # G4490857
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 60 psi
- Rated CFM @ Set Pressure 125 cfm
- Standards ASME/CRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRV390-1/2-V-SS-060
- Zoro # G4490857
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 60 psi |
Rated CFM @ Set Pressure | 125 cfm |
Standards | ASME/CRN |
Seal | Viton |
Application | Air |
Body Material | Stainless steel |
Spring | 17-7 SS |
Max. Temp. (F) | 400 Degrees F |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 60 psi, 125 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- BLACK BULL Retractable Air Hose Reel with Auto Rewind, 50 ft. (AHAR50)
- POWERFLITE 4L260 26" Outside Length, 1/2" Top Width, 1 Ribs (4L260-2)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 80m3/h, 24V DC, with outlet grille and filter G2 (NSYCVF85M24DPF)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- CONRADER Safety Valve, Hard Seat, 1/4In, 200 PSI, SS (SRH250-SS-200)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-75 sst)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-250)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-150 SST)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRH250-38-150 SST)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-125 SST)
- Conrader Pneumatic Safety Valves